1 pieces in stock at Mississauga, ON as of 8:34 PM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Contents | 4 L |
| EAN | 4050641623881 |
| The formulation of the Würth Biological Drain Treatment provides quick liquefaction of waste deposits, followed by microorganisms that attach to drain surfaces and organic deposits like tiny magnets. Once attached, they go to work, digesting organic deposits, grow and multiply to produce billions of additional workers |
| This biological process continues to work until the job is finished. Some microorganisms migrate further down the line treating additional pipe surfaces and grease traps and assisting to treat receiving waste streams and septic systems |
| Specifically designed for waste and drain applications |
| Promotes fast liquefaction by a natural enzymatic process |
| Eliminates odors |
| Reduces drain line maintenance and grease trap cleaning |